Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.6850
Mfr # 56030
Zoro # G1705620
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6850
- Shank Dia. 18 mm
- Overall Length 123 mm
- Number of Flutes 2
- Flute Length 73 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 56030
- Zoro # G1705620
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 18 mm |
Overall Length | 123 mm |
Flute Length | 73 mm |
Drill Bit Size | 17.40 mm |
Details
Decimal Equivalent | 0.6850 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,17.40 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 7/8 in Size, Deep Socket, black oxide (6960)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- LARSEN SUPPLY CO Pull Out Plug Wrench (13-2205)
- COBRA CARBIDE 5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4213 (55843)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424064)
- Cobra Carbide Drill Bits