Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.2165
Mfr # 51336
Zoro # G1672766
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2165
- Shank Dia. 6 mm
- Overall Length 66 mm
- Number of Flutes 2
- Flute Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 51336
- Zoro # G1672766
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 6 mm |
Overall Length | 66 mm |
Flute Length | 24 mm |
Drill Bit Size | 5.50 mm |
Details
Decimal Equivalent | 0.2165 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD High Perf, Non-Coolant Drill,5.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32 in 6 pt SAE Socket, 6 Points (J6509H)
- KNIPEX Spare Tips, Spare Tips for 46 10 A6, PK2 (46 19 A6)
- DYNAMIC Tools 8" Linesman Pliers, Insulated Handle (D055101)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- Cobra Carbide Drill Bits