Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Drill Bit Size: 5/16"
Mfr # 39522
Zoro # G1659859
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3125
- Overall Length 2-13/16"
- Number of Flutes 3
- Flute Length 1-7/16"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39522
- Zoro # G1659859
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-13/16" |
Flute Length | 1-7/16" |
Drill Bit Size | 5/16" |
Details
Decimal Equivalent | 0.3125 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- PROTO 1/2" Drive, SAE 2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5364CF)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 5xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.4213 (55843)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- DRILL AMERICA 5/32" Solid Carbide Drill Bit (DMOD5/32)
- Cobra Carbide Carbide-Tipped Drill Bits