Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Drill Bit Size: 27/64"
Mfr # 39529
Zoro # G1677246
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4219
- Overall Length 3-3/8"
- Number of Flutes 3
- Flute Length 1-21/32"
- Drill Bit Point Angle 150 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 39529
- Zoro # G1677246
- UPC # 51131395299
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3-3/8" |
Flute Length | 1-21/32" |
Drill Bit Size | 27/64" |
Details
Decimal Equivalent | 0.4219 |
Number of Flutes | 3 |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,27/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #60 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMF1)
- WIDIA End Mill, 0.6250 in. Milling Dia., I4S (I4S0625T125R)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- Cobra Carbide Drill Bits