Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Drill Bit Size: 11/64"
Mfr # 39513
Zoro # G1688769
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1719
- Overall Length 2-1/8"
- Number of Flutes 3
- Flute Length 7/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 39513
- Zoro # G1688769
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-1/8" |
Flute Length | 7/8" |
Drill Bit Size | 11/64" |
Details
Decimal Equivalent | 0.1719 |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,11/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- CENTURY DRILL & TOOL Forstner Drill Bit, 3/4 in. (37748)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- Cobra Carbide Carbide-Tipped Drill Bits