Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Decimal Equivalent: 0.4688
Mfr # 39532
Zoro # G1660446
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4688
- Overall Length 3-5/8"
- Number of Flutes 3
- Flute Length 1-7/8"
- Drill Bit Size 15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39532
- Zoro # G1660446
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3-5/8" |
Flute Length | 1-7/8" |
Drill Bit Size | 15/32" |
Details
Decimal Equivalent | 0.4688 |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,15/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 1/2In x 4In x 6In (BM2015)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 18x3.5" (CF225C)
- MITUTOYO Small Hole Gage (154-108)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- DRILL AMERICA #52 Solid Carbide Drill Bit (DMOD52)
- Cobra Carbide Carbide-Tipped Drill Bits