Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Decimal Equivalent: 0.4062
Mfr # 39528
Zoro # G1677456
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4062
- Overall Length 3-5/16"
- Number of Flutes 3
- Flute Length 1-5/8"
- Finish - Machining Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39528
- Zoro # G1677456
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3-5/16" |
Flute Length | 1-5/8" |
Drill Bit Size | 13/32" |
Details
Decimal Equivalent | 0.4062 |
Number of Flutes | 3 |
Finish - Machining | Uncoated |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,13/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Taper Tap (DWT54965)
- DIAMABRUSH Replaceable Blade Kit 4-1/2 in., 6 pcs. (ZMSTBLD45R6)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5469 (52124)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- Cobra Carbide Drill Bits