Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Decimal Equivalent: 0.4016
Mfr # 39650
Zoro # G1669850
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4016
- Overall Length 80 mm
- Number of Flutes 3
- Flute Length 41 mm
- Drill Bit Point Angle 150 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39650
- Zoro # G1669850
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 80 mm |
Flute Length | 41 mm |
Drill Bit Size | 10.20 mm |
Details
Decimal Equivalent | 0.4016 |
Number of Flutes | 3 |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Finish - Machining | Uncoated |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,10.20 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4 in. Carbide Grit Hole Saw (49-56-0422)
- HOUGEN Chuck Adapter 5/8 in., HMD917 Slot Drive (08190)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- SUNEX 3/4" Drive Drive, 3/4" Fem-1/2" Male Super Adapter, SAE (4305)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- WESTWARD Drill Bit, Carbide-Tipped (20UR73)
- Cobra Carbide Drill Bits