Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated, Decimal Equivalent: 0.2165
Mfr # 39595
Zoro # G1683360
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2165
- Overall Length 63 mm
- Number of Flutes 3
- Flute Length 29 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 39595
- Zoro # G1683360
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 63 mm |
Flute Length | 29 mm |
Drill Bit Size | 5.50 mm |
Details
Decimal Equivalent | 0.2165 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Finish - Machining | Uncoated |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,5.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Dual Carrying Case (700C)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1224)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- MILWAUKEE TOOL Pex Expander Kit and Headlamp (2532-22, 48-11-2440, 2115-21)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 15/64" (51303)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- DRILL AMERICA 3/8" Solid Carbide Drill Bit (DMOD3/8)
- Cobra Carbide Carbide-Tipped Drill Bits