Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill Uncoated
Mfr # 39526
Zoro # G1680055
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.3750
- Overall Length 3-1/8"
- Number of Flutes 3
- Flute Length 1-5/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 39526
- Zoro # G1680055
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3-1/8" |
Flute Length | 1-5/8" |
Drill Bit Size | 3/8" |
Details
Decimal Equivalent | 0.3750 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Finish - Machining | Uncoated |
Helix Angle | 20 Degrees |
Description
3 Flute Drill Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Protective Case, 24-1/2" L x 16" W x 13-1/2" D (231511AH)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #9 (C18062)
- JOHNSON LEVEL & TOOL Steel Carpenter's Square, 8 x 12 In (430)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 1/8" (52075)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5079 (56408)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1719 (51476)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421050)
- Cobra Carbide Drill Bits