Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Drill Bit Size: 9/64"
Mfr # 39573
Zoro # G1662710
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1406
- Overall Length 1-15/16"
- Number of Flutes 3
- Flute Length 13/16"
- Drill Bit Size 9/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39573
- Zoro # G1662710
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 1-15/16" |
Flute Length | 13/16" |
Drill Bit Size | 9/64" |
Details
Decimal Equivalent | 0.1406 |
Number of Flutes | 3 |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Finish - Machining | AlTiN |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,9/64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2 X 10.1/2, SDS PLUS DRILL - 1700A (170A13210)
- PROTO 1/2" Drive O Ring Red Plastic Coated (JRR50080)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.54 hp (CP3030-418R)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8" (39563)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5020)
- Cobra Carbide Drill Bits