Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Drill Bit Size: 6.00 mm
Mfr # 39601
Zoro # G1662756
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2362
- Overall Length 63 mm
- Number of Flutes 3
- Flute Length 29 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 39601
- Zoro # G1662756
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 63 mm |
Flute Length | 29 mm |
Drill Bit Size | 6.00 mm |
Details
Decimal Equivalent | 0.2362 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,6.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 1-2-3 Machinist Blocks, Matched Pair - 36-123 (36-123)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- M.A. FORD 7/16" Carbide 118 Deg. Jobber Length Drill Bit (20443750)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Drill Bit Size: 10.20 mm (39651)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 15.60 mm (56433)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.5469 (52124)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- Cobra Carbide Drill Bits