Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Drill Bit Size: 1/8"
Mfr # 39563
Zoro # G1656149
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1250
- Overall Length 1-7/8"
- Number of Flutes 3
- Flute Length 3/4"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39563
- Zoro # G1656149
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 1-7/8" |
Flute Length | 3/4" |
Drill Bit Size | 1/8" |
Details
Decimal Equivalent | 0.1250 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 6 Inch Mini Hacksaw (19244)
- HUOT Tool Safety Cover, 14x5x14 In, Clear (14001)
- PFERD 12" Flat File - Second Cut (11014)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5211MH)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Overall Length: 4-1/4" (55994)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- MICRO 100 0.0937 3/32 Drill Dia X 0.279 Flute Length Carbide Quick Change, Spotting & Centering Drill (SPD-093-120)
- Cobra Carbide Drill Bits