Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Drill Bit Size: 1/4"
Mfr # 39603
Zoro # G1667805
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2500
- Overall Length 2-1/2"
- Number of Flutes 3
- Flute Length 1-3/16"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39603
- Zoro # G1667805
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 2-1/2" |
Flute Length | 1-3/16" |
Drill Bit Size | 1/4" |
Details
Decimal Equivalent | 0.2500 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Three Flute Routing End Mill Corner Radius 3"L (AMC703956)
- JET Pneumatic R6 Reversible Air Drill, 3/8In (JAT-600)
- ROTOZIP Circle Cutting Attachment, 4" to 12" dia. (CRCT4)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 10-32 (51317)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1811 (55926)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 7.10 mm (51350)
- COBRA CARBIDE 3 Flute Drill AlTiN Coated, Material - Machining: Carbide (39638)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421036)
- Cobra Carbide Drill Bits