Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated, Decimal Equivalent: 0.4062
Mfr # 39643
Zoro # G1671880
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4062
- Overall Length 3-5/16"
- Number of Flutes 3
- Flute Length 1-5/8"
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39643
- Zoro # G1671880
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 3-5/16" |
Flute Length | 1-5/8" |
Drill Bit Size | 13/32" |
Details
Decimal Equivalent | 0.4062 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Drill Bit Point Angle | 150 Degrees |
Material - Machining | Carbide |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,13/32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Magnetic Pick-Up Tool, Flexible (HT-55FL)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- URREA 12-Point Blanck Offset Striking Wrench, 1-5/16"opening size. (2621SW)
- PROSKIT ESD Safe Tweezers, Round Tip (900-265)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3 Flute Drill Uncoated, Flute Length: 58 mm (39680)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Decimal Equivalent: 0.1772 (51324)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Overall Length: 81 mm (56340)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 6.40Mm (2XDSR2520A)
- Cobra Carbide Drill Bits