Shop All Carbide-Tipped Drill Bits
Cobra Carbide
3 Flute Drill AlTiN Coated
Mfr # 39571
Zoro # G1670894
$26.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1378
- Overall Length 50 mm
- Number of Flutes 3
- Flute Length 20 mm
- Finish - Machining AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 39571
- Zoro # G1670894
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Overall Length | 50 mm |
Flute Length | 20 mm |
Drill Bit Size | 3.50 mm |
Details
Decimal Equivalent | 0.1378 |
Number of Flutes | 3 |
Finish - Machining | AlTiN |
Material - Machining | Carbide |
Drill Bit Point Angle | 150 Degrees |
Helix Angle | 20 Degrees |
Description
3 Flute Drill AlTiN Coated,3.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO NUTSETTER 1/4 MAG 1/4 HEX (PO61620)
- CRESCENT 2 Piece X6™ 4-in-1 Black Oxide Spline Ratcheting SAE Wrench Set (CX6DBS2)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Drill Bit Size: 9/32" (56705)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Tap Drill Size: 1/4-20 (51331)
- COBRA CARBIDE 3 Flute Drill Uncoated (39526)
- COBRA CARBIDE 8xD High Perf, Non-Coolant Drill, Tap Drill Size: 8-32 (56337)
- COBRA CARBIDE 3xD High Perf, Non-Coolant Drill, Drill Bit Size: 5/8" (51524)
- COBRA CARBIDE 3 Flute Drill Uncoated, Decimal Equivalent: 0.2165 (39595)
- SUMITOMO Carbide Inserts 10 Count (WNMG433EME WNMG080412N-ME AC4010K)
- Cobra Carbide Carbide-Tipped Drill Bits