Shop All Spotting Drills
Cobra Carbide
145���� - 2 FL Spotting Drill, Flute Length: 1"
Mfr # 31911
Zoro # G1684194
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 1"
- Overall Length 2-1/2"
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 31911
- Zoro # G1684194
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1" |
Overall Length | 2-1/2" |
Drill Bit Size | 1/4" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Number of Flutes | 2 |
Decimal Equivalent | 0.2500 |
Description
145° - 2 FL Spotting Drill,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 6-1/2 In. Circular Saw (2833-20)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-14MM)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.3750" (3/8), Included Angle: 140 Degrees (41024-C3)
- Cobra Carbide Spotting Drills