Shop All Routing End Mills
Cobra Carbide
120° Drill Pt. Diamond Cut Fiberglass Router, 3/8, Style D
Mfr # 12244
Zoro # G1693014
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Length of Cut 1-1/4"
- End Mill Material Carbide
- Shank Dia. 3/8"
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 12244
- Zoro # G1693014
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 3/8" |
Milling Dia. | 3/8" |
Details
End Mill Material | Carbide |
Material - Machining | Carbide |
Flute Type | Diamond Cut |
Finish - Machining | NaCRO |
End Mill Style | Drill Point |
Description
120° Drill Pt. Diamond Cut Fiberglass Router,3/8,3/8,Style D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- WESTWARD 3/4 in Drive, 1-11/16" 6 pt SAE Socket, 6 Points (10E285)
- HARVEY TOOL Undercutting End Mill - 270, 0.2187" (7/32), Finish - Machining: AlTiN (52914-C3)
- CARDINAL SAFETY CO Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-105)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- ONSRUD 1/2" Four Flute Routing End Mill Corner Radius 2-1/2"L (EMC601676)
- MELIN TOOL CO End Mill, Roughing, Ch 3/16 (CRMG-606-ALTIN)
- MELIN TOOL CO Hss General Purpose End Mill 1/8"X3/8, End Mill Style: Radius (A-1204-R015)
- Cobra Carbide Routing End Mills