Shop All Routing End Mills
Cobra Carbide
120° Drill Pt. Diamond Cut Fiberglass Router, 1/8, Style D
Mfr # 12084
Zoro # G1657269
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Length of Cut 1/2"
- End Mill Material Carbide
- Shank Dia. 1/8"
- End Mill Style Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 12084
- Zoro # G1657269
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 1-1/2" |
Length of Cut | 1/2" |
Shank Dia. | 1/8" |
Milling Dia. | 1/8" |
Details
End Mill Material | Carbide |
End Mill Style | Drill Point |
Material - Machining | Carbide |
Finish - Machining | NaCRO |
Flute Type | Diamond Cut |
Description
120° Drill Pt. Diamond Cut Fiberglass Router,1/8,1/8,Style D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Starpoint Chisel, 1-1/8in. Hex, 16in.L (HS2861)
- KIPP Adjustable Handle Size: 3, , M10, Plastic, Black RAL 7021, Comp: Steel (K0269.3101)
- TUNGALOY Turning Indexable Insert, VCMT331-P, PK10 (6747790)
- MASON Floor Mount Vibration Isolator, Neoprene (4C875)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- MELIN TOOL CO Rough/Finisher End Mill, Chf, 13/16x1-7/8", Milling Dia.: 13/16" (CCRFP-2426)
- MELIN TOOL CO End Mill, Roughing, Ch 1/2, Number of Flutes: 4 (CRMG-1616-ALTIN)
- MELIN TOOL CO Carbide Hp End Mill Sq 0.040"X0.120 (CCMG-.040-DIA)
- Cobra Carbide End Mills