Shop All Routing End Mills
Cobra Carbide
120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3"
Mfr # 12169
Zoro # G1639437
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3"
- Length of Cut 1-1/4"
- Shank Dia. 1/4"
- End Mill Material Carbide
- Flute Type Diamond Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 12169
- Zoro # G1639437
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 3" |
Length of Cut | 1-1/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
Flute Type | Diamond Cut |
Material - Machining | Carbide |
Finish - Machining | NaCRO |
End Mill Style | Drill Point |
Description
120° Drill Pt. Diamond Cut Fiberglass Router,1/4,1/4,Style D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Vegas Groover, 60", Straight Bit 1/4" X 1 3/4" (22-383)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-5/8" 30 DEG ANGL (MT1252)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- MELIN TOOL CO Carbide Micro End Mill, Ball, 0.070x0.105" (AMGS-.070-B)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/4x2" (C-2440)
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 9mmx9/16", Number of Flutes: 2 (B-12M9)
- Cobra Carbide Routing End Mills