Shop All Routing End Mills
Cobra Carbide
120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2"
Mfr # 12164
Zoro # G1652326
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2"
- Length of Cut 3/4"
- End Mill Material Carbide
- Shank Dia. 1/4"
- End Mill Style Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Carbide
- MFR # 12164
- Zoro # G1652326
- Country of Origin United States
- Category Routing End Mills
Dimensions
Overall Length | 2" |
Length of Cut | 3/4" |
Shank Dia. | 1/4" |
Milling Dia. | 1/4" |
Details
End Mill Material | Carbide |
End Mill Style | Drill Point |
Material - Machining | Carbide |
Finish - Machining | NaCRO |
Flute Type | Diamond Cut |
Description
120° Drill Pt. Diamond Cut Fiberglass Router,1/4,1/4,Style D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Extension, 1/2"Dr., 3" (14000)
- WRIGHT TOOL Ret Ring Plier - Fx Tip 1/4 Turn Conv St (9C938)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- BETA Metric feeler gauges with H-SAFE Tether System (017084020)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 3" (12169)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 2" (12163)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/4, Style C, Overall Length: 3" (12168)
- MELIN TOOL CO Hss General Purpose End Mill, Ball, 3/4x2", Shank Dia.: 3/4" (CCN-2424-B)
- MELIN TOOL CO Carbide Micro End Mill 0.047"X0.141, Number of Flutes: 4 (CCMG-.047-R010-DLC)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (60-173MW)
- Cobra Carbide Routing End Mills