Shop All Spotting Drills
Cobra Carbide
120���� - 2 FL Spotting Drill, Flute Length: 1"
Mfr # 31910
Zoro # G1654889
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Flute Length 1"
- Overall Length 2-1/2"
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Carbide
- MFR # 31910
- Zoro # G1654889
- Country of Origin United States
- Category Spotting Drills
Dimensions
Flute Length | 1" |
Overall Length | 2-1/2" |
Drill Bit Size | 1/4" |
Details
Material - Machining | Carbide |
Drill Bit Point Angle | 90 Degrees |
Decimal Equivalent | 0.2500 |
Number of Flutes | 2 |
Description
120° - 2 FL Spotting Drill,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- HYDE Scraper, Stiff, 2", Brass (02320)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401L48)
- ZORO SELECT #14 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-301820A)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31900)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31903)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 1" (31908)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- Cobra Carbide Spotting Drills