Shop All Two Way Radio Accessories
This Product is Discontinued
Cobra
Bluetooth Headset, Deluxe, Lightweight (Discontinued)
Mfr # CBTH2
Zoro # G9793917
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Type Wireless
- Includes AC/DC USB Adapters, Earpiece, USB Charging Cable and User Manual
- For Use With Bluetooth Transmitting Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CBTH2
- Zoro # G9793917
- UPC # 767322174566
- Country of Origin China
- Category Two Way Radio Accessories
Details
Material | Plastic |
Item | Bluetooth Headset |
Color | Black |
Type | Wireless |
Includes | AC/DC USB Adapters, Earpiece, USB Charging Cable and User Manual |
For Use With | Bluetooth Transmitting Devices |
Accessory Type | Bluetooth Headset |
Description
Bluetooth Headset, Material Plastic, Color Black, For Use With Bluetooth Transmitting Devices, Includes AC/DC USB Adapters, Earpiece, USB Charging Cable and User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.