Shop All Two Way Radio Accessories
This Product is Discontinued
Cobra
Bluetooth Headset, Black, Plastic (Discontinued)
Mfr # CBTH1-PLUS
Zoro # G4700565
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Includes Headset, AC and DC USB Adapters, USB Charging Cable, Extra Microphone Foam and Ear Cover, User Manual
- Type Wireless
- For Use With Bluetooth Enabled Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra
- MFR # CBTH1-PLUS
- Zoro # G4700565
- UPC # 767322191082
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Bluetooth Headset |
Material | Plastic |
Color | Black |
Includes | Headset, AC and DC USB Adapters, USB Charging Cable, Extra Microphone Foam and Ear Cover, User Manual |
Type | Wireless |
For Use With | Bluetooth Enabled Devices |
Description
Bluetooth Headset, Material Plastic, Color Black, For Use With Bluetooth Enabled Devices, Includes Headset, AC and DC USB Adapters, USB Charging Cable, Extra Microphone Foam and Ear Cover, User Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.