Shop All Hollow Wall Anchors
Cobra Anchors
WallDriller Screw Anchor, Nylon, 63 lbs Tension Strength
Mfr # 028L
Zoro # G007388757
product price: $14.99
/ea
Sold in multiples of 5 for $74.95
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Sub-Brand WallDriller
- Material Nylon
- Tension Strength (1/2 in Drywall) 63 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 028L
- Zoro # G007388757
- UPC # 58060794285
- Country of Origin Canada
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Compatible Material | Hollow Block |
Sub-Brand | WallDriller |
Material | Nylon |
Tension Strength (1/2 in Drywall) | 63 lbs |
Description
The WallDriller is designed to offer the maximum holding power in drywall material Its fine centered point helps guide the anchor into the wall with flawless precision A sharp profile thread cuts deeply into the hole without damaging the drywall, ensuring maximum holding power and stability The sharp cutting edge reduces the force required to cut the material, making it a selfdrilling anchor without predrilling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht (5184)
- ARROW FASTENER Flat Washer, Fits Bolt Size 3/16" , Aluminum 30 PK (WA3/16)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (430243-PG)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 80 mm, Steel, Black Oxide, 2 PK (60403)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- Cobra Anchors Hollow Wall Anchors