Shop All Hollow Wall Anchors
Cobra Anchors
Toggle Bolt, Nylon, 55 lbs Tension Strength
Mfr # 059S
Zoro # G407385929
product price: $5.29
/ea
Sold in multiples of 5 for $26.45
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Drywall
- Material Nylon
- Tension Strength (1/2 in Drywall) 55 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 059S
- Zoro # G407385929
- UPC # 58060704598
- Country of Origin Canada
- Category Hollow Wall Anchors
Details
Item | Toggle Bolt |
Compatible Material | Drywall |
Material | Nylon |
Head Type | Pan |
Tension Strength (1/2 in Drywall) | 55 lbs |
Description
The Nylon Toggle is made of resistant nylon with wings that expands behind the drywall It is therefore rustproof and very economical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.9999)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38205.050.0001)
- FASTENATION Back-to-Back Strap, No Adhesive, 12 in, 2 in Wd, Orange, 10 PK (2X12OCAMSR)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.062.0500)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS DrillerToggle Screw Anchor, 2" L (360R)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (172M)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 25 PK (04104)
- Cobra Anchors Hollow Wall Anchors