Shop All Sleeve Anchors
Cobra Anchors
Supersleeve Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated
Mfr # 617R
Zoro # G607373115
product price: $19.55
/ea
Sold in multiples of 5 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Brick
- Anchor Diameter 1/2"
- Overall Length 2-3/4"
- Sub-Brand Supersleeve
- Material Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 617R
- Zoro # G607373115
- UPC # 58060231438
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Brick |
Sub-Brand | Supersleeve |
Material Type | Steel |
Finish | Zinc Plated |
Description
Can be removed and reinstalled Torque controlled expansion Made of grade 5 steel, bolt increases the shear load by 30 A masonry drill bit is included in all packs
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.9999)
- KERR LAKESIDE 1"-8 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 10 PK (100C550KCS)
- AMPG Square Washer, Fits Bolt Size 5/8 in 18-8 Stainless Steel, Plain Finish (Z8892SS)
- ZORO SELECT Sheet Metal Screw, #12 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE84)
- COBRA ANCHORS Parasleeve Sleeve Anchor, 3/8" Dia., 3" L (448N)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0350)
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK (AS-124-4PK)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1717000)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (6914SD-PWR)
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (6916SD-PWR)
- Cobra Anchors Concrete Anchors