Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Toggle Bolt, 4" L
Mfr # 096Y
Zoro # G406882238
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Sub-Brand Spring Toggle
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 096Y
- Zoro # G406882238
- UPC # 58060662966
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07410.062.0700)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/8, PK100 (U07840.012.0012)
- ZORO SELECT Hitch Pin, Std, Stl, Zinc, 3/8x4 3/8 L (U39666.037.0400)
- COBRA ANCHORS DrillerToggle Screw Anchor, 2" L (360R)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 25 PK (3748TBCR)
- Cobra Anchors Hollow Wall Anchors