Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Screw Anchor, 3" L
Mfr # 086Y
Zoro # G706902483
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Sub-Brand Spring Toggle
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 086Y
- Zoro # G706902483
- UPC # 58060662867
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Screw Anchor |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Heavy Hex Nut, 5/8"-11, Carbon Steel, Grade 2H, Plain (A042040002H)
- ZORO SELECT Common Nail, 3-1/2 in L, 16D, Steel, Galvanized Finish, 8 ga, 220 PK (4NET3)
- RECOIL Helical Insert Repair Kit, Helical Inserts, #10-24, 15 Inserts (33608)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07410.050.0225)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS DrillerToggle Toggle Bolt, 3" L, 90 lbs Tension Strength (361S)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (172M)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (RD3HX)
- Cobra Anchors Hollow Wall Anchors