Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Screw Anchor, 3" L
Mfr # 082M
Zoro # G306902524
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 3"
- Sub-Brand Spring Toggle
- Usable Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 082M
- Zoro # G306902524
- UPC # 58060666827
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Usable Length | 3 in |
Details
Item | Screw Anchor |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M7-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.070.1000)
- SENCO Collated Finishing Nail, 1 in L, 18 ga, Galvanized, Brad Head, Straight, 5000 PK (AX13EAA)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5DSL)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1050x4)
- Cobra Anchors Hollow Wall Anchors