Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Screw Anchor, 2" L
Mfr # 085Y
Zoro # G906902559
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand Spring Toggle
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 085Y
- Zoro # G906902559
- UPC # 58060662850
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Screw Anchor |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Blind Rivet, 1/8 in Dia., 1/4 in L, Steel Body (RMST 1/8)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (WS-1422)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 24 PK (61472)
- BOSTITCH Heavy Duty Staples, 0.26 x 0.19 in ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR26193/8)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- COBRA ANCHORS DrillerToggle Screw Anchor, 2" L (360R)
- COBRA ANCHORS DrillerToggle Toggle Bolt, 3" L, 90 lbs Tension Strength (361S)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- HILLMAN Conical Plug, 1-3/8" L, Nylon, 5 PK (41406)
- Cobra Anchors Hollow Wall Anchors