Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Screw Anchor, 2" L
Mfr # 085M
Zoro # G006902527
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand Spring Toggle
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 085M
- Zoro # G006902527
- UPC # 58060666858
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Screw Anchor |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70653.025.0200)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK (M37060.160.0001)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (2AU79)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Flat Head Phillips Concrete Screw Anchors w/Drill Bit, 100PK (3340)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (172M)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07372)
- Cobra Anchors Hollow Wall Anchors