Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Screw Anchor, 2" L
Mfr # 081Y
Zoro # G806902628
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand Spring Toggle
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 081Y
- Zoro # G806902628
- UPC # 58060662812
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Screw Anchor |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK (932002)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 10 mm Ht, 100 PK (M12912.100.0100)
- L.H. DOTTIE 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 50 PK (MBBZ12112)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 7/16 in L, Brass Body, 100 PK (TBC0914.0-100)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (172M)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- ITW BRANDS 25200 No. 50 Plastic Drywall Anchors, 6PK (IT573675)
- Cobra Anchors Hollow Wall Anchors