Shop All Hollow Wall Anchors
Cobra Anchors
Spring Toggle Screw Anchor, 2" L
Mfr # 081M
Zoro # G306902487
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand Spring Toggle
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 081M
- Zoro # G306902487
- UPC # 58060666810
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Screw Anchor |
Sub-Brand | Spring Toggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (2612414)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 250 PK (A04100.037.0250)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- ZORO SELECT #10-24 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0050)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- MIDWEST FASTENER Screw Anchor, 4-1/2" L, Steel, 25 PK (50397)
- Cobra Anchors Hollow Wall Anchors