Shop All Lag Shield Anchors
Cobra Anchors
Short Lag Shield, Alloy Steel Zinc Plated
Mfr # 244S
Zoro # G507373024
product price: $5.35
/ea
Sold in multiples of 10 for $53.50
$53.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Brick
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 244S
- Zoro # G507373024
- UPC # 58060325441
- Country of Origin China
- Category Lag Shield Anchors
Details
Item | Short Lag Shield |
Compatible Material | Brick |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
Can be used in all types of masonry Corrosion resistant It is internally threaded and installs flush to surface
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.390" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0390)
- ITW BEE LEITZKE Hairpin Clip Asst, Zinc, 276 Pcs, 9 Sizes (WWG-DISPBPXZ276)
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 2-1/2" L, Flat Head, Steel, Plain, 50 PK (01231)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (U24670.037.0300)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (172S)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- PRIME-LINE Lag Shields, Long, 1/4 in. X 1-1/2 in., Zinc Alloy, 50PK (9070983)
- MKT FASTENING Sup-R Lead Long Lag Shield, 3/8" Dia, 1" L, Alloy Steel Plain, 50 PK (3541000)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MKT FASTENING Forway Double Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Plain, 100 PK (1104000)
- Cobra Anchors Lag Shield Anchors