Shop All Lag Shield Anchors
Cobra Anchors
Short Lag Shield, Alloy Steel Zinc Plated
Mfr # 243S
Zoro # G707372988
Sold in multiples of 10 for $44.90
$44.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Brick
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 243S
- Zoro # G707372988
- UPC # 58060325434
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Details
Item | Short Lag Shield |
Compatible Material | Brick |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
Can be used in all types of masonry Corrosion resistant It is internally threaded and installs flush to surface
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61293)
- ZORO SELECT Sealing Washer, Fits Bolt Size M33 Copper, Plain Finish, 10 PK (M50302.330.0039)
- HILLMAN 7/16X2-1/2 Plow Bolts/50/Bx (260060)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (172S)
- POWERS 1/4in x 2in Lok-Bolt AS Threshold Sleeve Expansion Anchors, Flat Head, 100PK (POW 05500S)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- ZORO SELECT Double Lag Shield, 1" Dia, Alloy Steel Zinc Plated, 10 PK (3460200)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- Cobra Anchors Concrete Anchors