Shop All Wedge Anchors
Cobra Anchors
Parawedge Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated
Mfr # 496N
Zoro # G507373277
product price: $7.15
/ea
Sold in multiples of 20 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 3"
- Sub-Brand Parawedge
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 496N
- Zoro # G507373277
- UPC # 58060017025
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Details
Item | Wedge Anchor |
Sub-Brand | Parawedge |
Material | Steel |
Finish | Zinc Plated |
Description
The Parawedge anchor stud is cold formed and consists of a threaded section with standard coarse bolt threads at one end and a parabolic shaped taper mandrel neck at the opposite end for a smoother expansion It has a 360 deg clip for more contact, a torque controlled expansion and can be installed into a bottomless hole
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK (1-CDL-02-17-)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Ind Hex Wsh Head #10 X 1/2in Zinc Plt Cse Hrd 100PK (9032354)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0250-1250-E)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01062.025.0600)
- COBRA ANCHORS Parawedge Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated (498R)
- COBRA ANCHORS Parawedge Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated (498N)
- COBRA ANCHORS Parawedge Wedge Anchor, 1/2" Dia., 5-1/2" L (503N)
- COBRA ANCHORS Parawedge Wedge Anchor, 1/4" Dia., 2-1/4" L (491R)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.1000)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1" Dia., 9" L, Carbon Steel Zinc Plated, 10 PK (7463SD1-PWR)
- SUBURBAN BOLT AND SUPPLY Wedge Anchor, 1/2" Dia., 4-1/2" L, Carbon Steel (A04107423)
- Cobra Anchors Wedge Anchors