Shop All Concrete Anchor Screws
Cobra Anchors
Masonry Screw, Flat, 1 in L
Mfr # 211S
Zoro # G106874823
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Compatible Material Masonry
- Overall Length 1 in
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 211S
- Zoro # G106874823
- UPC # 58060344114
- Country of Origin Canada
- Category Concrete Anchor Screws
Dimensions
Overall Length | 1 in |
Details
Item | Masonry Screw |
Compatible Material | Masonry |
Head Type | Flat |
Type | Masonry Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0162)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01402006.PL.DAR)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 7200 PK (GRCR3DGAL)
- C.E. SMITH Pkg Locking Receiver Pin - 5/8 in. (32400)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 25 PK (PFM1411460)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2-3/4" L, Climaseal Coated (28585)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3220H)
- Cobra Anchors Anchor Screws