Shop All Lag Shield Anchors
Cobra Anchors
Long Lag Shield, Alloy Steel Zinc Plated
Mfr # 253M
Zoro # G407373025
Sold in multiples of 5 for $77.95
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Brick
- Material Alloy Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 253M
- Zoro # G407373025
- UPC # 58060326660
- Country of Origin China
- Category Lag Shield Anchors
Details
Item | Long Lag Shield |
Compatible Material | Brick |
Material | Alloy Steel |
Finish | Zinc Plated |
Description
Can be used in all types of masonry Corrosion resistant It is internally threaded and installs flush to surface
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07410.031.0250)
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9081585)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Black Oxide, 3/4 in Ht, 25 PK (U12421.043.0002)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0050)
- COBRA ANCHORS Anch Ld W/Scrws No10 (215S)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (171M)
- COBRA ANCHORS Triple-Grip Long Lag Shield, Plastic (172S)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 12 PK (60772)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071228)
- TORQUEMASTER Crocodile Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 100 PK (51728)
- Cobra Anchors Concrete Anchors