Shop All Hollow Wall Anchors
Cobra Anchors
DrillerToggle Toggle Bolt, 3" L, 100 lbs Tension Strength
Mfr # 364S
Zoro # G708217219
product price: $10.19
/ea
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall
- Anchor Length 3"
- Sub-Brand DrillerToggle
- Tension Strength (1/2 in Drywall) 100 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 364S
- Zoro # G708217219
- UPC # 58060827358
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 3" |
Details
Item | Toggle Bolt |
Compatible Material | Drywall |
Sub-Brand | DrillerToggle |
Tension Strength (1/2 in Drywall) | 100 lbs |
Description
The DrillerToggle provides the holding power of a toggle bolt with the ease of installation of a WallDriller The toggle action supplies extra holding power in drywall, while its selfdrilling tip eliminates all the extra hassles and messes of installing a regular toggle anchor The DrillerToggle fine centered point helps guide the anchor into the wall with a flawless precision Its sharp cutting edge reduces the force required to cut the material and its powerful toggling mechanism holds tightly behind the drywall
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55450.080.0001)
- NEWPORT FASTENERS Grade 8, 3/4"-16 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 120 PK (639458-120)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- COBRA ANCHORS DrillerToggle Toggle Bolt, 3" L, 90 lbs Tension Strength (361S)
- COBRA ANCHORS DrillerToggle Screw Anchor, 2" L (360R)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 250 PK (X1E-CON-ANC-DRY-2000x250)
- Cobra Anchors Hollow Wall Anchors