Shop All Hollow Wall Anchors
Cobra Anchors
DrillerToggle Screw Anchor, 4" L
Mfr # 367S
Zoro # G306902500
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 4"
- Sub-Brand DrillerToggle
- Usable Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 367S
- Zoro # G306902500
- UPC # 58060827365
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Screw Anchor |
Sub-Brand | DrillerToggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.25, Plain 18-8 Stainless Steel (3523-12.00K)
- AMPG Combo Barrel/Screw, #8-32, 3/4 to 7/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4128SSPAK)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0050)
- FASTAP Wood Screw, #9, 3 in, Square Drive, 500 PK (DAC300WSQ)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- COBRA ANCHORS DrillerToggle Toggle Bolt, 3" L, 90 lbs Tension Strength (361S)
- COBRA ANCHORS DrillerToggle Screw Anchor, 2" L (360R)
- ZORO SELECT Wall Anchor, 2" L, Plastic, Not Rated Tension Strength, 100 PK (U63102.031.0002)
- Cobra Anchors Hollow Wall Anchors