Shop All Hollow Wall Anchors
Cobra Anchors
DrillerToggle Screw Anchor, 2" L
Mfr # 363S
Zoro # G106902564
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand DrillerToggle
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 363S
- Zoro # G106902564
- UPC # 58060827341
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Screw Anchor |
Sub-Brand | DrillerToggle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51428.050.0040)
- MARSON Metric Ribbed Rivnut Kit, Rn-1 (M39316)
- ZORO SELECT Beveled Washer, 18-8 Stainless Steel, Plain Finish, 5 PK (Z9183-BEV-SS)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0087)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (022S)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021T)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (013T)
- COBRA ANCHORS Spring Toggle Toggle Bolt, 4" L (096Y)
- COBRA ANCHORS FlipToggle Flip Toggle Bolt, 1420 in Thread, 212 in L (425R)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (0632TBCR)
- Cobra Anchors Hollow Wall Anchors