Shop All Hollow Wall Anchors
Cobra Anchors
DrillerToggle Screw Anchor, 2" L
Mfr # 360R
Zoro # G806902574
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 2"
- Sub-Brand DrillerToggle
- Usable Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 360R
- Zoro # G806902574
- UPC # 58060827235
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Screw Anchor |
Sub-Brand | DrillerToggle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0060)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04360.075.0400)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.120.0040)
- ZORO SELECT 3/8"-16 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.037.0150)
- COBRA ANCHORS WallGripper Self Drilling Anchor, 2-1/4" L (750S)
- COBRA ANCHORS Triple-Grip Screw Anchor, Nylon (170M)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (027L)
- COBRA ANCHORS WallDriller Self Drilling Anchor, Nylon (021M)
- COBRA ANCHORS Anch Slf-Drlg 1/4-20 (425S)
- COBRA ANCHORS Spring Toggle Screw Anchor, 3" L (082Y)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04101)
- Cobra Anchors Hollow Wall Anchors