Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, Flat, Steel Fluorocarbon Coated
Mfr # 636T
Zoro # G508331306
product price: $98.89
/ea
Sold in multiples of 4 for $395.56
Free Shipping & Returns
$395.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete
- Sub-Brand CobraTap
- Material Steel
- Finish Fluorocarbon Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 636T
- Zoro # G508331306
- UPC # 58060855108
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Material | Steel |
Finish | Fluorocarbon Coated |
Head Type | Flat |
Drive Type | Phillips |
Description
The COBRATAP concrete screws are designed with a high and low thread to cut the concrete more effectively and to keep its alignment It is made of tempered, highgrade steel to ensure the best torque and maximum holding power and iscoated with the corrosionresistant CobraCoat The COBRATAP is ACQ compatible and is offered with a flat head or a hexagonal head The fat head style contains a bonus drill bit in the 10piece pack, while a drill bit and drive bit are included in all packs of 25 and 100 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 45 mm, Steel, Plain, 100 PK (M21520.080.0035)
- ZORO SELECT Heavy Hex Nut, 1-3/4"-5, Steel, Grade 2H, Hot Dipped Galvanized, 1-23/32 in Ht (HHNI2H175G-001BX)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 8 (T1213NLNYZ8)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51000.025.0125)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Climaseal Coated (28585/24585)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 3-3/4" L, Climaseal Coated (28395)
- TAPCON 1/4-inch x 1-3/4-inch Climaseal Blue Phillips Head Concrete Screw Anchors With Drill Bit, 100PK (3320PH)
- Cobra Anchors Concrete Anchor Screws