Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L
Mfr # 672W
Zoro # G906874801
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Overall Length 2 1/4 in
- Sub-Brand CobraTap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 672W
- Zoro # G906874801
- UPC # 58060854484
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL NAIL BULK Common Nail, 3 in L, 10D, Bright Finish (10DBRCOMMON)
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- ITW BRANDS 120PK 9x1 Roof Screw (21400)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32428)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 3-1/4 in. L, Steel 150 PK (24501)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 50 PK (PFM1411240)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0325)
- Cobra Anchors Concrete Anchor Screws