Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L
Mfr # 671W
Zoro # G906902597
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Overall Length 1 3/4 in
- Sub-Brand CobraTap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 671W
- Zoro # G906902597
- UPC # 58060854477
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.312x1 1/2 L, PK5 (WWG-CLPS-168)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 100 PK (U55000.025.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 in L, Steel Zinc Plated, 750 PK (1248ABPP)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4 in. L, Steel 25 PK (35235)
- MIDWEST FASTENER Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel White Ruspert, 100 PK (51787)
- Cobra Anchors Concrete Anchor Screws