Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L
Mfr # 620W
Zoro # G606874811
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Overall Length 1 1/4 in
- Sub-Brand CobraTap
- ICC Approved for Un-Cracked Concrete No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 620W
- Zoro # G606874811
- UPC # 58060854583
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
ICC Approved for Un-Cracked Concrete | No |
Type | Self Threading |
Edge Distance | 1 3/4 in |
Ultimate Tension (Lbs.) | 4758 to 12,027 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/4 L, PK10 (WWG-CLPS-152)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 282 PK (53982)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0125)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- BACKER-ON Backer-On Concrete Screw, 1 1/4 in L, Steel 5 PK (23401)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 3" L, 410 Stainless Steel Plain, 50 PK (SLDT-3830)
- HILTI BOX OF 40 HEAVY DUTY ANCHOR HAND TOOLS PARTS AND ACCESSORY, 40PK (HSL-3 M8/40 371776)
- Cobra Anchors Anchor Screws