Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 3/16" Dia., 2 1/4 in L
Mfr # 622T
Zoro # G906874818
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/16"
- Overall Length 2 1/4 in
- Sub-Brand CobraTap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 622T
- Zoro # G906874818
- UPC # 58060855016
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/4x1 In, PK10 (30-06)
- ZORO SELECT M2-0.40 x 4 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD020040-100P1)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/4 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040488GR)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54350)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Blue Climaseal, 100 PK (3193407V2)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Stainless Steel 50 PK (54559)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 6 1/4 in L, Steel Zinc Plated, 10 PK (U70520.075.0625)
- Cobra Anchors Anchor Screws