Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 1/4" Dia., Hex, 2 3/4 in L
Mfr # 683W
Zoro # G706874797
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2 3/4 in
- Sub-Brand CobraTap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cobra Anchors
- MFR # 683W
- Zoro # G706874797
- UPC # 58060854552
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 3/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07682)
- MIDWEST FASTENER Hex Nut, M16-2, Stainless Steel, Not Graded, 25 PK (55125)
- ZORO SELECT Standard Crown Cap Nut, 3/8"-16, Nylon, Plain, 5/8 in H, 10 PK (0537516CN)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55050.031.0050)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- COBRA ANCHORS CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L (682W)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0125)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 12 PK (63502)
- ZORO SELECT Concrete Screw, #10-12 Dia., Flat, 1 3/4 in L, 18-8 Stainless Steel Plain, 1000 PK (1028APF188)
- Cobra Anchors Anchor Screws