Shop All Concrete Anchor Screws
Cobra Anchors
CobraTap Concrete Screw, 1/4" Dia., Hex, 2 1/4 in L
Mfr # 682W
Zoro # G306902630
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2 1/4 in
- Sub-Brand CobraTap
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cobra Anchors
- MFR # 682W
- Zoro # G306902630
- UPC # 58060854545
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2 1/4 in |
Drill Size | 1/4 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | CobraTap |
Head Type | Hex |
Type | Masonry Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 2 in L (0005235)
- ZORO SELECT Sheet Metal Screw, #8-18 x 1/2 in, Black Zinc Plated Stainless Steel Hex Head Slotted Drive (0808ABSWBZ)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass Plain (WWG060250025012)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.3600)
- COBRA ANCHORS CobraTap Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L (671J)
- COBRA ANCHORS Anch Wll Slf Drlg No8 (041M)
- COBRA ANCHORS WallDriller Masonry Screw, Hex (042S)
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70526.025.0275)
- HILTI Kwik-Bolt 0 Concrete Anchor 3/8In 5In Other Metalworking Tools & Consumable (5500214)
- ZORO SELECT Concrete Screw, #8 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0808APF188B)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Hex, 4 in L, 25 PK (24345)
- Cobra Anchors Anchor Screws